Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, White, 1-3/4inW

  • Mfr # M6-500-175-345-WT

  • Zoro # G408434510


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Label Attachment Style
Heat Shrink
Maximum Wire Diameter
0.45 in
Label Width
1 3/4 in
For Print Method
Thermal Transfer
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-500-175-345-WT
Zoro #
G408434510
UPC #
888434594919
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.45 in
Label Width
1 3/4 in
Minimum Wire Diameter
0.25 in
Label Height
27/32 in
Roll Width
1/2 in

Details

Item
Sleeve
Label Attachment Style
Heat Shrink
For Print Method
Thermal Transfer
Label Media Format
Die-cut
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Label Color
White
Preprinted Images
None
Indoor/Outdoor Usage
Outdoor
Maximum Wire Gauge
1 AWG
Labels per Row
1
Recommended Ribbon
M61-R6010, M61-R6610, M7-R6000, M7-R6600
Shrink Ratio
2:1
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Labels per Roll
100
Double-Sided Printable
No
Color
White ( Matte )
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Properties
Flame-retardant
Minimum Service Temperature
-67 Degrees F
Label Finish
Matte
Maximum Service Temperature
437 Degrees F
Label Material
Polyvinylidene
Material Series
B-345
Minimum Wire Gauge
6 AWG
Preprinted Text
No Legend
Product Type
Sleeve
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyvinylidene, Label Color White, Label Finish Matte, Label Height 27/32 in, Label Width 1 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.