Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, White, Polyolefin, 1-3/4inW

  • Mfr # BM-250-175-312

  • Zoro # G208260241


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-250-175-312
Zoro #
G208260241
UPC #
888434603147
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.22 in
Roll Width
1 3/4 in
Label Width
1 3/4 in
Minimum Wire Diameter
0.09 in
Label Height
7/16 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Shrink Ratio
3:1
Labels per Roll
1,000
Color
White ( Matte )
Standards
UL 224
Material Properties
Heat-shrinkable
For Print Method
Thermal Transfer
Recommended Ribbon
M61-R4310, M7-R4300
Double-Sided Printable
No
Preprinted Text
No Legend
Preprinted Images
None
Indoor/Outdoor Usage
Indoor
Minimum Wire Gauge
16 AWG
Material Series
B-312
Maximum Wire Gauge
8 AWG
Labels per Row
1
Label Attachment Style
Heat Shrink
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Minimum Service Temperature
-67 Degrees F
Maximum Service Temperature
275 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 7/16 in, Label Width 1 3/4 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.