Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, White, Polyolefin, 1-3/4inW

  • Mfr # BM-500-175-342

  • Zoro # G708434555


product price: $1,424.69
/ea
Free Shipping & Returns

Key Features

Label Color
White
Labels per Roll
1,000
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
M61-R6610, M7-R6600
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-500-175-342
Zoro #
G708434555
UPC #
888434603406
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.45 in
Label Height
27/32 in
Roll Width
1/2 in
Minimum Wire Diameter
0.19 in
Label Width
1 3/4 in

Details

Item
Sleeve
Label Color
White
Labels per Roll
1,000
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
M61-R6610, M7-R6600
Label Media Format
Die-cut
For Print Method
Thermal Transfer
Product Type
Sleeve
Label Material
Polyolefin
Maximum Service Temperature
275 Degrees F
Label Attachment Style
Heat Shrink
Color
White ( Matte )
Double-Sided Printable
No
Preprinted Text
No Legend
Shrink Ratio
3:1
Label Finish
Matte
Material Properties
Flame-retardant
Preprinted Images
None
Indoor/Outdoor Usage
Indoor
Labels per Row
1
Material Series
B-342
Application
Electrical Labeling, Wire and Cable Labeling
Maximum Wire Gauge
1 AWG
Minimum Service Temperature
-67 Degrees F
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Minimum Wire Gauge
8 AWG
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 27/32 in, Label Width 1 3/4 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.