Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, White, Polyolefin, 1-3/4inW

  • Mfr # BM7-375-175-7641

  • Zoro # G708260673


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM7-375-175-7641
Zoro #
G708260673
UPC #
888434603338
Country of Origin
United States

Dimensions

Label Height
21/32 in
Label Width
1 3/4 in
Maximum Wire Diameter
0.32 in
Roll Width
1 3/4 in
Minimum Wire Diameter
0.19 in

Details

Item
Sleeve
Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Self-Extinguishing, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Indoor
Labels per Roll
1,000
Shrink Ratio
2:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Color
White ( Matte )
Maximum Service Temperature
221 Degrees F
Recommended Ribbon
M61-R6010, M7-R6000, M7-R6600
Compatible Mfr Part Number
BMP71, M710
Minimum Wire Gauge
8 AWG
Labels per Row
1
Double-Sided Printable
No
Minimum Service Temperature
-67 Degrees F
Preprinted Text
No Legend
Maximum Wire Gauge
4 AWG
Material Series
B-7641
Label Attachment Style
Heat Shrink
Material Properties
Flame-retardant, Heat-shrinkable, Low-smoke, Zero-halogen
For Print Method
Thermal Transfer
Preprinted Images
None

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 21/32 in, Label Width 1 3/4 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M61-R6010, M7-R6000, M7-R6600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.