Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, White, Polyolefin, 1-3/4inW

  • Mfr # M6-094-175-342-WT

  • Zoro # G108434346


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Roll Width
3/32 in
Minimum Wire Diameter
0.02 in
Label Attachment Style
Heat Shrink
Minimum Service Temperature
-67 Degrees F
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-094-175-342-WT
Zoro #
G108434346
UPC #
888434595015
Country of Origin
United States

Dimensions

Roll Width
3/32 in
Minimum Wire Diameter
0.02 in
Label Height
3/16 in
Maximum Wire Diameter
0.08 in
Label Width
1 3/4 in

Details

Item
Sleeve
Label Attachment Style
Heat Shrink
Minimum Service Temperature
-67 Degrees F
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Indoor/Outdoor Usage
Indoor
Labels per Row
1
Labels per Roll
100
Preprinted Text
No Legend
Double-Sided Printable
No
Material Properties
Flame-retardant
Label Material
Polyolefin
Material Series
B-342
Preprinted Images
None
Maximum Service Temperature
275 Degrees F
Product Type
Sleeve
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Color
White
Minimum Wire Gauge
28 AWG
Shrink Ratio
3:1
Color
White ( Matte )
Label Finish
Matte
Maximum Wire Gauge
20 AWG
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Application
Electrical Labeling, Wire and Cable Labeling
Label Media Format
Die-cut
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
For Print Method
Thermal Transfer

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 3/16 in, Label Width 1 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.