Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, White, Polyolefin, 1/4inW

  • Mfr # 2HX-250-2-WT

  • Zoro # G5553326


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Material
B-7642 PermaSleeve(R) HX Double-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Color
White ( Matte )
Width
2 in
Printer Series Compatibility
BBP72, i7100, THT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-250-2-WT
Zoro #
G5553326
UPC #
662820818571
Country of Origin
United States

Dimensions

Width
2 in
Max. Wire Size
0.215 in
Min. Wire Size
0.125 in
Height
7/16 in
Label Width
1/4 in
Maximum Wire Diameter
0.95 in
Label Height
2 in
Core Diameter
3 in
Minimum Wire Diameter
0.45 in

Details

Item
Precut Label Roll
Material
B-7642 PermaSleeve(R) HX Double-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
For Use With
BradyPrinter(TM) PR Plus, Brady BBP(R)72 Double Sided Printer
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Shrink Ratio
2:1
Temp. Range
-40 Degrees to 248 Degrees F
Adhesive
Non-Adhesive
Material Series
B-7642
Recommended Ribbon
R6406
Labels per Roll
1,000
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Labels per Row
1
Label Color
White
Material Properties
Heat-Shrinkable
Compatible Mfr Part Number
R6406
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Material
Polyolefin
Label Finish
Matte
Product Type
Wire Marking Sleeve
Double-Sided Printable
Yes
Label Attachment Style
Heat Shrink Sleeve
Maximum Service Temperature
248 Degrees F
Maximum Wire Gauge
00 AWG
Label Media Format
Precut Roll

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1/4 in, Number of Labels Included 1,000, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.