Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, White, Polyolefin, 1/8inW

  • Mfr # 2HX-125-2-WT

  • Zoro # G5681076


product price: $1,549.99
/ea
Free Shipping & Returns

Key Features

Material
B-7642 PermaSleeve(R) HX Double-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Color
White ( Matte )
Width
2 in
Printer Series Compatibility
BBP72, i7100, THT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-125-2-WT
Zoro #
G5681076
UPC #
662820818533
Country of Origin
United States

Dimensions

Width
2 in
Height
1/4 in
Max. Wire Size
0.11 in
Min. Wire Size
0.062 in
Maximum Wire Diameter
0.95 in
Label Width
1/8 in
Core Diameter
3 in
Label Height
2 in
Minimum Wire Diameter
0.45 in

Details

Item
Precut Label Roll
Material
B-7642 PermaSleeve(R) HX Double-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
For Use With
BradyPrinter(TM) PR Plus, Brady BBP(R)72 Double Sided Printer
Temp. Range
-40 Degrees to 248 Degrees F
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Label Media Format
Precut Roll
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
R6406
Recommended Ribbon
R6406
Label Material
Polyolefin
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Heat-Shrinkable
Labels per Row
1
For Print Method
Thermal Transfer
Maximum Wire Gauge
00 AWG
Label Color
White
Material Series
B-7642
Product Type
Wire Marking Sleeve
Labels per Roll
2,500
Label Finish
Matte
Maximum Service Temperature
248 Degrees F
Double-Sided Printable
Yes
Minimum Service Temperature
-40 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1/8 in, Number of Labels Included 2,500, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.