
SleeveLabel, White, Polyolefin, 21/32inW
Mfr # 2LSZH-187-2-WT-M-3
Zoro # G715699701
product price: $999.99
/ea
Free Shipping & Returns
Key Features
Label Material
Polyolefin
Core Diameter
3 in
Material Series
B-7641
Labels per Row
3
Material Properties
Halogen Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LSZH-187-2-WT-M-3
Zoro #
G715699701
UPC #
888434641620
Country of Origin
United States
Dimensions
Core Diameter
3 in
Roll Width
3 1/2 in
Minimum Wire Diameter
0.09 in
Maximum Wire Diameter
0.15 in
Label Width
21/32 in
Label Height
11/32 in
Description
Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 11/32 in, Label Width 21/32 in, Number of Labels Included 3,000, Compatible Mfr Part Number 177226, 177714, 177718, Compatible Grainger Part Number 866K31, 866K32, 866K33, Recommended Ribbon i75-R6002, i75-R6602, R6002, R6602, Printer Series Compatibility i7100, i7500, Maximum Wire Diameter 0.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.