Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, White, Polyolefin, 21/32inW

  • Mfr # LSZH-250-2-WT-M-3

  • Zoro # G615699719


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Core Diameter
3 in
Maximum Service Temperature
221 Degrees F
Label Media Format
Continuous Roll
Minimum Wire Gauge
12 AWG
Shrink Ratio
2:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSZH-250-2-WT-M-3
Zoro #
G615699719
UPC #
888434641866
Country of Origin
United States

Dimensions

Core Diameter
3 in
Label Width
21/32 in
Maximum Wire Diameter
0.22 in
Label Height
7/16 in
Minimum Wire Diameter
0.13 in
Roll Width
3 1/2 in

Details

Maximum Service Temperature
221 Degrees F
Label Media Format
Continuous Roll
Minimum Wire Gauge
12 AWG
Shrink Ratio
2:1
Labels per Roll
3,000
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Maximum Wire Gauge
8 AWG
Label Attachment Style
Heat Shrink Sleeve
Recommended Ribbon
i75-R6002, i75-R6602, R6002, R6602
Printer Series Compatibility
i7100, i7500
Label Color
White
Minimum Service Temperature
-67 Degrees F
For Print Method
Thermal-Transfer
Labels per Row
3
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Material
Polyolefin
Standards
RoHS 2011/65/EU, RoHS 2015/863
Double-Sided Printable
No
Material Series
B-7641
Label Finish
Matte
Material Properties
Halogen Free
Item
Wire Marker
Product Type
Heat Shrink Label
Compatible Mfr Part Number
177226, 177714, 177718
Preprinted Text
None
Preprinted Images
None

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 7/16 in, Label Width 21/32 in, Number of Labels Included 3,000, Compatible Mfr Part Number 177226, 177714, 177718, Compatible Grainger Part Number 866K31, 866K32, 866K33, Recommended Ribbon i75-R6002, i75-R6602, R6002, R6602, Printer Series Compatibility i7100, i7500, Maximum Wire Diameter 0.22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.