Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, White, Polyolefin, 3/32inW

  • Mfr # PS-094-150-WT

  • Zoro # G5789131


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Material
B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
Application
Wire and Cable Labeling
Color
White ( Matte )
Width
1 1/2 in
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-094-150-WT
Zoro #
G5789131
UPC #
662820326120
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
3/16 in
Max. Wire Size
0.08 in
Min. Wire Size
0.023 in
Label Height
1/2 in
Maximum Wire Diameter
0.15 in
Core Diameter
3 in
Label Width
3/32 in
Minimum Wire Diameter
0.09 in

Details

Item
Precut Label Roll
Material
B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
Application
Wire and Cable Labeling
Color
White ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
For Use With
BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
Temp. Range
-67 Degrees to 275 Degrees F
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Labels per Roll
2,500
Adhesive
Non-Adhesive
Label Color
White
Double-Sided Printable
No
Material Series
B-342
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Maximum Service Temperature
275 Degrees F
Label Finish
Matte
Minimum Service Temperature
-67 Degrees F
Labels per Row
1
Label Material
Polyolefin
Label Attachment Style
Heat Shrink Sleeve
Minimum Wire Gauge
16 AWG
Maximum Wire Gauge
10 AWG
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Material Properties
Heat-Shrinkable
For Print Method
Thermal Transfer
Compatible Mfr Part Number
IP-R6606, R6606
Recommended Ribbon
IP-R6606, R6606

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 3/32 in, Number of Labels Included 2,500, Compatible Mfr Part Number IP-R6606, R6606, Compatible Grainger Part Number 30CZ92, Recommended Ribbon IP-R6606, R6606, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.