Sleeve Label, White, Polyolefin, 3/4 in W

  • Mfr # M4-187-075-342

  • Zoro # G509440076


product price:  $76.85
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polyolefin
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-187-075-342
Zoro #
G509440076
UPC #
888434591468
Country of Origin
Mexico

Dimensions

Minimum Wire Diameter
0.06 in
Roll Width
3/4 in
Label Height
11/32 in
Maximum Wire Diameter
0.15 in
Core Diameter
3/16 in
Label Width
3/4 in

Details

Item
Wire and Cable Label
Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Shrink Ratio
3:1
Standards
Compliant with Directive 2011/65/EU and 2015/863
Labels per Roll
80
Double-Sided Printable
No
Compatible Mfr Part Number
BMP-41, BMP-51, BMP-53, M511
Minimum Service Temperature
-67 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
10 AWG
Material Properties
Flame Retardant, Heat Shrinkable
Recommended Ribbon
R4300
Material Series
B-342
For Print Method
Thermal-Transfer
Minimum Wire Gauge
20 AWG
Maximum Service Temperature
275 Degrees F
Labels per Row
1

Description

Permanently mark wires with the durable PermaSleeve PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer.


•Specialized — Designed specifically for rigorous cable and wire marking applications
•Durable — Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil
•Efficient — Fast shrinking to save installation time and cost
•Easily Identifiable — Made with a crisp, clear identification surface that’s resistant to abrasions and fading
•Certified — UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531, MIL-STD-202

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.