Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, White, Polyolefin, 7/8inW

  • Mfr # BM-094-175-342-2

  • Zoro # G408260621


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-094-175-342-2
Zoro #
G408260621
UPC #
888434603550
Country of Origin
United States

Dimensions

Label Width
7/8 in
Roll Width
7/8 in
Maximum Wire Diameter
0.08 in
Label Height
3/16 in
Minimum Wire Diameter
0.02 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Indoor
Labels per Roll
5,000
Color
White ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Maximum Wire Gauge
20 AWG
Preprinted Images
None
Labels per Row
2
Recommended Ribbon
M61-R6610, M7-R6600
Double-Sided Printable
No
Minimum Service Temperature
-67 Degrees F
Maximum Service Temperature
275 Degrees F
Label Attachment Style
Heat Shrink
Material Properties
Flame-retardant, Heat-shrinkable
Minimum Wire Gauge
28 AWG
For Print Method
Thermal Transfer
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Material Series
B-342

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 3/16 in, Label Width 7/8 in, Number of Labels Included 5,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.