Zoro Homepage

SleeveLabel, White, Polyolefin, 7/8inW

  • Mfr # BM-125-175-342-2

  • Zoro # G308434412


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Color
White ( Matte )
Shrink Ratio
3:1
Label Color
White
Labels per Row
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-125-175-342-2
Zoro #
G308434412
UPC #
888434602775
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.11 in
Minimum Wire Diameter
0.05 in
Roll Width
7/8 in
Label Width
7/8 in
Label Height
1/4 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Width 7/8 in, Number of Labels Included 2,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.