Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Yellow, 1-1/2inW

  • Mfr # M6-41-437-YL-CM

  • Zoro # G108434544


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Adhesive
Adhesive
Label Width
1 1/2 in
Standards
ASTM D 1000, MIL-M-87958
Application
Circuit Board Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-41-437-YL-CM
Zoro #
G108434544
UPC #
888434601952
Country of Origin
Mexico

Dimensions

Label Width
1 1/2 in
Label Height
1 3/8 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Adhesive
Adhesive
Standards
ASTM D 1000, MIL-M-87958
Application
Circuit Board Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
Label Material
Polyvinylfluoride
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
M61-R4310, M7-R4300
Material Series
B-437
Product Type
Label
Adhesive Type
Permanent
Minimum Service Temperature
-94 Degrees F
Adhesive Properties
Permanent
Number of Labels Included
400
Adhesive Material
Polyvinylfluoride
For Print Method
Thermal Transfer
Material Properties
Harsh Environment
Label Color
Yellow
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Maximum Service Temperature
275 Degrees F
Label Media Format
Die-cut

Description

Sleeve Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Harsh Environment, Label Material Polyvinyl Fluoride, Label Color Yellow, Label Finish Matte, Label Height 1 3/8 in, Label Width 1 1/2 in, Number of Labels Included 400, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.