Zoro Homepage

SleeveLabel, Yellow, 1-3/4inW

  • Mfr # M6-125-175-345-YL

  • Zoro # G708260499


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyvinylidene
Label Media Format
Die-cut
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-125-175-345-YL
Zoro #
G708260499
UPC #
888434594728
Country of Origin
United States

Dimensions

Label Height
1/4 in
Roll Width
1 3/4 in
Label Width
1 3/4 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.11 in

Details

Item
Sleeve
Application
Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyvinylidene
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor Use
Labels per Roll
100
Color
Yellow ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
2:1
Label Attachment Style
Heat Shrink
Maximum Service Temperature
437 Degrees F
Preprinted Text
No Legend
Maximum Wire Gauge
16 AWG
Preprinted Images
None
Double-Sided Printable
No
Recommended Ribbon
M61-R6610, M7-R6600
For Print Method
Thermal Transfer
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Series
B-345
Minimum Service Temperature
-67 Degrees F
Labels per Row
1
Minimum Wire Gauge
20 AWG
Material Properties
Flame-retardant, Heat-shrinkable

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyvinylidene, Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Width 1 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.