Zoro Homepage

SleeveLabel, Yellow, Polyolefin, 1-3/4inW

  • Mfr # BM-187-175-312-YL

  • Zoro # G008434552


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 224
Color
Yellow ( Matte )
Shrink Ratio
3:1
Minimum Wire Gauge
20 AWG
Maximum Wire Gauge
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-187-175-312-YL
Zoro #
G008434552
UPC #
888434602935
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.06 in
Label Width
1 3/4 in
Maximum Wire Diameter
0.15 in
Roll Width
1 3/4 in
Label Height
11/32 in

Details

Item
Sleeve
Standards
UL 224
Color
Yellow ( Matte )
Shrink Ratio
3:1
Minimum Wire Gauge
20 AWG
Maximum Wire Gauge
10 AWG
Minimum Service Temperature
-67 Degrees F
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Material Properties
Heat-shrinkable
Recommended Ribbon
M61-R4310, M7-R4300
Label Material
Polyolefin
Material Series
B-312
Double-Sided Printable
No
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
1,000
Product Type
Sleeve
For Print Method
Thermal Transfer
Label Finish
Matte
Maximum Service Temperature
275 Degrees F
Preprinted Text
No Legend
Preprinted Images
None
Label Media Format
Die-cut
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Label Attachment Style
Heat Shrink
Adhesive
Non-Adhesive
Label Color
Yellow
Labels per Row
1
Indoor/Outdoor Usage
Indoor

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Heat-shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 11/32 in, Label Width 1 3/4 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.