Zoro Homepage

SleeveLabel, Yellow, Polyolefin, 1-3/4inW

  • Mfr # BM-375-175-312-YL

  • Zoro # G308260561


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-375-175-312-YL
Zoro #
G308260561
UPC #
888434603291
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.32 in
Label Height
21/32 in
Roll Width
1 3/4 in
Label Width
1 3/4 in
Minimum Wire Diameter
0.13 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Shrink Ratio
3:1
Color
Yellow ( Matte )
Labels per Roll
1,000
Standards
UL 224
Maximum Wire Gauge
4 AWG
Minimum Service Temperature
-67 Degrees F
Preprinted Text
No Legend
Label Attachment Style
Heat Shrink
Indoor/Outdoor Usage
Indoor
Material Properties
Heat-shrinkable
Material Series
B-312
Maximum Service Temperature
275 Degrees F
For Print Method
Thermal Transfer
Recommended Ribbon
M61-R4310, M7-R4300
Minimum Wire Gauge
12 AWG
Labels per Row
1
Preprinted Images
None
Double-Sided Printable
No
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Heat-shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 21/32 in, Label Width 1 3/4 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.