Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Yellow, Polyolefin, 1-3/4inW

  • Mfr # M6-1000-175-342-YL

  • Zoro # G908434553


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Preprinted Images
None
Material Properties
Flame-retardant
Color
Yellow ( Matte )
Indoor/Outdoor Usage
Indoor
Label Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-1000-175-342-YL
Zoro #
G908434553
UPC #
888434595190
Country of Origin
United States

Dimensions

Label Width
1 3/4 in
Minimum Wire Diameter
0.33 in
Roll Width
1 in
Maximum Wire Diameter
0.95 in
Label Height
1 21/32 in

Details

Item
Sleeve
Preprinted Images
None
Material Properties
Flame-retardant
Color
Yellow ( Matte )
Indoor/Outdoor Usage
Indoor
Label Color
Yellow
Product Type
Sleeve
Shrink Ratio
3:1
Minimum Wire Gauge
2 AWG
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Minimum Service Temperature
-67 Degrees F
Preprinted Text
No Legend
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
1
Label Material
Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Labels per Roll
50
Label Media Format
Die-cut
Application
Electrical Labeling, Wire and Cable Labeling
Maximum Service Temperature
275 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Finish
Matte
Label Attachment Style
Heat Shrink
Material Series
B-342
Maximum Wire Gauge
500 MCM
For Print Method
Thermal Transfer
Double-Sided Printable
No

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1 21/32 in, Label Width 1 3/4 in, Number of Labels Included 50, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.