Zoro Homepage

SleeveLabel, Yellow, Polyolefin, 1-3/4inW

  • Mfr # M6-500-175-342-YL

  • Zoro # G408434503


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Indoor
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Label Height
27/32 in
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Material Series
B-342
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-500-175-342-YL
Zoro #
G408434503
UPC #
888434595886
Country of Origin
United States

Dimensions

Label Height
27/32 in
Label Width
1 3/4 in
Minimum Wire Diameter
0.19 in
Roll Width
1/2 in
Maximum Wire Diameter
0.45 in

Details

Item
Sleeve
Indoor/Outdoor Usage
Indoor
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Material Series
B-342
Label Color
Yellow
Labels per Roll
100
Preprinted Images
None
For Print Method
Thermal Transfer
Label Finish
Matte
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Product Type
Sleeve
Color
Yellow ( Matte )
Label Material
Polyolefin
Shrink Ratio
3:1
Minimum Wire Gauge
8 AWG
Minimum Service Temperature
-67 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
275 Degrees F
Preprinted Text
No Legend
Label Media Format
Die-cut
Label Attachment Style
Heat Shrink
Material Properties
Flame-retardant
Double-Sided Printable
No
Maximum Wire Gauge
1 AWG
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Row
1

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 27/32 in, Label Width 1 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.