Zoro Homepage

SleeveLabel, Yellow, Polyolefin, 1-3/4inW

  • Mfr # M7-750-175-7641-YL

  • Zoro # G508260712


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-750-175-7641-YL
Zoro #
G508260712
UPC #
888434604984
Country of Origin
United States

Dimensions

Roll Width
1 3/4 in
Label Height
1 1/4 in
Maximum Wire Diameter
0.7 in
Minimum Wire Diameter
0.38 in
Label Width
1 3/4 in

Details

Item
Sleeve
Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Self-Extinguishing, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Indoor
Labels per Roll
75
Shrink Ratio
2:1
Color
Yellow ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Labels per Row
1
Material Series
B-7641
Preprinted Images
None
Material Properties
Flame-retardant, Heat-shrinkable, Low-smoke, Zero-halogen
Preprinted Text
No Legend
Recommended Ribbon
M7-R6000, M7-R6600
For Print Method
Thermal Transfer
Compatible Mfr Part Number
BMP71, M710
Double-Sided Printable
No
Label Attachment Style
Heat Shrink
Maximum Wire Gauge
0000 AWG
Minimum Wire Gauge
2 AWG
Maximum Service Temperature
221 Degrees F
Minimum Service Temperature
-67 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 3/4 in, Number of Labels Included 75, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6000, M7-R6600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.