Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Yellow, Polyolefin, 1/2inW

  • Mfr # 2LSZH-187-2-YL-M-4

  • Zoro # G915699709


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Labels per Row
4
Printer Series Compatibility
i7100, i7500
Material Properties
Halogen Free
Roll Width
3 1/2 in
Label Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LSZH-187-2-YL-M-4
Zoro #
G915699709
UPC #
888434641675
Country of Origin
United States

Dimensions

Roll Width
3 1/2 in
Label Width
1/2 in
Minimum Wire Diameter
0.09 in
Maximum Wire Diameter
0.15 in
Core Diameter
3 in
Label Height
11/32 in

Details

Labels per Row
4
Printer Series Compatibility
i7100, i7500
Material Properties
Halogen Free
Maximum Wire Gauge
10 AWG
Shrink Ratio
2:1
Product Type
Heat Shrink Label
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-7641
Item
Wire Marker
Label Attachment Style
Heat Shrink Sleeve
Double-Sided Printable
Yes
Labels per Roll
4,000
For Print Method
Thermal-Transfer
Minimum Service Temperature
-67 Degrees F
Standards
RoHS 2011/65/EU, RoHS 2015/863
Maximum Service Temperature
221 Degrees F
Minimum Wire Gauge
16 AWG
Label Media Format
Continuous Roll
Label Finish
Matte
Label Material
Polyolefin
Label Color
Yellow
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Recommended Ribbon
i75-R6002, i75-R6602, R6002, R6602
Compatible Mfr Part Number
177226, 177714, 177718
Preprinted Images
None
Preprinted Text
None

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 11/32 in, Label Width 1/2 in, Number of Labels Included 4,000, Compatible Mfr Part Number 177226, 177714, 177718, Compatible Grainger Part Number 866K31, 866K32, 866K33, Recommended Ribbon i75-R6002, i75-R6602, R6002, R6602, Printer Series Compatibility i7100, i7500, Maximum Wire Diameter 0.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.