Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Yellow, Polyolefin, 1/2inW

  • Mfr # LSZH-250-2-YL-M-4

  • Zoro # G015699685


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Label Finish
Matte
Label Attachment Style
Heat Shrink Sleeve
Labels per Roll
4,000
Minimum Wire Gauge
12 AWG
Maximum Service Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSZH-250-2-YL-M-4
Zoro #
G015699685
UPC #
888434641910
Country of Origin
United States

Dimensions

Label Height
7/16 in
Label Width
1/2 in
Core Diameter
3 in
Maximum Wire Diameter
0.22 in
Minimum Wire Diameter
0.13 in
Roll Width
3 1/2 in

Details

Label Finish
Matte
Label Attachment Style
Heat Shrink Sleeve
Labels per Roll
4,000
Minimum Wire Gauge
12 AWG
Maximum Service Temperature
221 Degrees F
Label Media Format
Continuous Roll
Standards
RoHS 2011/65/EU, RoHS 2015/863
Label Material
Polyolefin
Shrink Ratio
2:1
Product Type
Heat Shrink Label
For Print Method
Thermal-Transfer
Item
Wire Marker
Maximum Wire Gauge
8 AWG
Labels per Row
4
Printer Series Compatibility
i7100, i7500
Label Color
Yellow
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Recommended Ribbon
i75-R6002, i75-R6602, R6002, R6602
Double-Sided Printable
No
Material Series
B-7641
Material Properties
Halogen Free
Minimum Service Temperature
-67 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
177226, 177714, 177718
Preprinted Text
None
Preprinted Images
None

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 7/16 in, Label Width 1/2 in, Number of Labels Included 4,000, Compatible Mfr Part Number 177226, 177714, 177718, Compatible Grainger Part Number 866K31, 866K32, 866K33, Recommended Ribbon i75-R6002, i75-R6602, R6002, R6602, Printer Series Compatibility i7100, i7500, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.