Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Yellow, Polyolefin, 21/32inW

  • Mfr # 2LSZH-187-2-YL-M-3

  • Zoro # G615699696


product price: $929.99
/ea
Free Shipping & Returns

Key Features

For Print Method
Thermal-Transfer
Label Height
11/32 in
Maximum Service Temperature
221 Degrees F
Minimum Wire Gauge
16 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LSZH-187-2-YL-M-3
Zoro #
G615699696
UPC #
888434641668
Country of Origin
United States

Dimensions

Label Height
11/32 in
Roll Width
3 1/2 in
Maximum Wire Diameter
0.15 in
Minimum Wire Diameter
0.09 in
Label Width
21/32 in
Core Diameter
3 in

Details

For Print Method
Thermal-Transfer
Maximum Service Temperature
221 Degrees F
Minimum Wire Gauge
16 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Properties
Halogen Free
Product Type
Heat Shrink Label
Labels per Row
3
Label Media Format
Continuous Roll
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Material Series
B-7641
Shrink Ratio
2:1
Recommended Ribbon
i75-R6002, i75-R6602, R6002, R6602
Printer Series Compatibility
i7100, i7500
Maximum Wire Gauge
10 AWG
Label Color
Yellow
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
Yes
Standards
RoHS 2011/65/EU, RoHS 2015/863
Label Material
Polyolefin
Labels per Roll
3,000
Label Attachment Style
Heat Shrink Sleeve
Label Finish
Matte
Item
Wire Marker
Preprinted Text
None
Preprinted Images
None
Compatible Mfr Part Number
177226, 177714, 177718

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 11/32 in, Label Width 21/32 in, Number of Labels Included 3,000, Compatible Mfr Part Number 177226, 177714, 177718, Compatible Grainger Part Number 866K31, 866K32, 866K33, Recommended Ribbon i75-R6002, i75-R6602, R6002, R6602, Printer Series Compatibility i7100, i7500, Maximum Wire Diameter 0.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.