Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Yellow, Polyolefin, 21/32inW

  • Mfr # LSZH-250-2-YL-M-3

  • Zoro # G315699705


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Label Height
7/16 in
Material Series
B-7641
Maximum Service Temperature
221 Degrees F
Label Media Format
Continuous Roll
Minimum Wire Diameter
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSZH-250-2-YL-M-3
Zoro #
G315699705
UPC #
888434641903
Country of Origin
United States

Dimensions

Label Height
7/16 in
Minimum Wire Diameter
0.13 in
Roll Width
3 1/2 in
Core Diameter
3 in
Maximum Wire Diameter
0.22 in
Label Width
21/32 in

Details

Item
Wire Marker
Material Series
B-7641
Maximum Service Temperature
221 Degrees F
Label Media Format
Continuous Roll
Minimum Service Temperature
-67 Degrees F
Label Finish
Matte
Printer Series Compatibility
i7100, i7500
Minimum Wire Gauge
12 AWG
Recommended Ribbon
i75-R6002, i75-R6602, R6002, R6602
For Print Method
Thermal-Transfer
Label Material
Polyolefin
Labels per Row
3
Standards
RoHS 2011/65/EU, RoHS 2015/863
Product Type
Heat Shrink Label
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Labels per Roll
3,000
Maximum Wire Gauge
8 AWG
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Halogen Free
Double-Sided Printable
No
Shrink Ratio
2:1
Label Color
Yellow
Preprinted Images
None
Compatible Mfr Part Number
177226, 177714, 177718
Preprinted Text
None

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 7/16 in, Label Width 21/32 in, Number of Labels Included 3,000, Compatible Mfr Part Number 177226, 177714, 177718, Compatible Grainger Part Number 866K31, 866K32, 866K33, Recommended Ribbon i75-R6002, i75-R6602, R6002, R6602, Printer Series Compatibility i7100, i7500, Maximum Wire Diameter 0.22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.