Zoro Homepage

SleeveLabel, Yellow, Polyolefin, 3/16inW

  • Mfr # HX-187-2-YL

  • Zoro # G5569243


product price: $1,929.99
/ea
Free Shipping & Returns

Key Features

Material
B-7642 PermaSleeve(R) HX Single-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Color
Yellow ( Matte )
Width
2 in
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-187-2-YL
Zoro #
G5569243
UPC #
662820817550
Country of Origin
United States

Dimensions

Width
2 in
Min. Wire Size
0.094 in
Max. Wire Size
0.151 in
Height
21/64 in
Core Diameter
3 in
Label Height
2 in
Maximum Wire Diameter
0.27 in
Label Width
3/16 in
Minimum Wire Diameter
0.09 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/16 in, Number of Labels Included 2,500, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.