Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Yellow, Polyolefin, 3/16inW

  • Mfr # PS-187-2-YL

  • Zoro # G5812247


product price: $1,969.99
/ea
Free Shipping & Returns

Key Features

Material
B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
Application
Wire and Cable Labeling
Color
Yellow ( Matte )
Width
2 in
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-187-2-YL
Zoro #
G5812247
UPC #
662820915584
Country of Origin
United States

Dimensions

Width
2 in
Min. Wire Size
0.062 in
Max. Wire Size
0.15 in
Height
21/64 in
Label Width
3/16 in
Label Height
2 in
Maximum Wire Diameter
0.11 in
Minimum Wire Diameter
0.05 in
Core Diameter
3 in

Details

Item
Precut Label Roll
Material
B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
Application
Wire and Cable Labeling
Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
For Use With
BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
Standards
MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Temp. Range
-67 Degrees to 275 Degrees F
Labels per Roll
2,500
Adhesive
Non-Adhesive
Product Type
Wire Marking Sleeve
Labels per Row
1
Minimum Wire Gauge
22 AWG
Label Finish
Matte
Label Media Format
Precut Roll
For Print Method
Thermal Transfer
Compatible Mfr Part Number
IP-R6600, R6600
Material Properties
Heat-Shrinkable
Double-Sided Printable
No
Minimum Service Temperature
-67 Degrees F
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-342
Recommended Ribbon
IP-R6600, R6600
Maximum Service Temperature
275 Degrees F
Label Material
Polyolefin
Label Attachment Style
Heat Shrink Sleeve
Label Color
Yellow
Maximum Wire Gauge
16 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/16 in, Number of Labels Included 2,500, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.