Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Yellow, Polyolefin, 3/32inW

  • Mfr # 2HX-094-2-YL

  • Zoro # G5727443


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Material
B-7642 PermaSleeve(R) HX Double-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Color
Yellow ( Matte )
Width
2 in
Printer Series Compatibility
BBP72, i7100, THT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-094-2-YL
Zoro #
G5727443
UPC #
662820818342
Country of Origin
United States

Dimensions

Width
2 in
Max. Wire Size
0.08 in
Height
13/64 in
Min. Wire Size
0.047 in
Label Height
2 in
Minimum Wire Diameter
0.45 in
Core Diameter
3 in
Label Width
3/32 in
Maximum Wire Diameter
0.95 in

Details

Item
Precut Label Roll
Material
B-7642 PermaSleeve(R) HX Double-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
For Use With
BradyPrinter(TM) PR Plus, Brady BBP(R)72 Double Sided Printer
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Temp. Range
-40 Degrees to 248 Degrees F
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Compatible Mfr Part Number
356126
Minimum Service Temperature
-40 Degrees F
Label Color
Yellow
Labels per Row
1
Label Finish
Matte
Maximum Wire Gauge
00 AWG
Material Series
B-7642
Label Material
Polyolefin
Maximum Service Temperature
248 Degrees F
Labels per Roll
2,500
Double-Sided Printable
Yes
Recommended Ribbon
356126
Label Attachment Style
Heat Shrink Sleeve
For Print Method
Thermal Transfer
Material Properties
Heat-Shrinkable
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/32 in, Number of Labels Included 2,500, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.