Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Yellow, Polyolefin, 3/8inW

  • Mfr # 2HX-375-2-YL

  • Zoro # G5803655


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Material
B-7642 PermaSleeve(R) HX Double-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Color
Yellow ( Matte )
Width
2 in
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-375-2-YL
Zoro #
G5803655
UPC #
662820818427
Country of Origin
United States

Dimensions

Width
2 in
Max. Wire Size
0.32 in
Min. Wire Size
0.188 in
Height
5/8 in
Core Diameter
3 in
Label Width
3/8 in
Maximum Wire Diameter
1.45 in
Minimum Wire Diameter
0.75 in
Label Height
2 in

Details

Item
Precut Label Roll
Material
B-7642 PermaSleeve(R) HX Double-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Color
Yellow ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
For Use With
BradyPrinter(TM) PR Plus, Brady BBP(R)72 Double Sided Printer
Shrink Ratio
2:1
Temp. Range
-40 Degrees to 248 Degrees F
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Adhesive
Non-Adhesive
Labels per Row
1
Product Type
Wire Marking Sleeve
Double-Sided Printable
Yes
Label Attachment Style
Heat Shrink Sleeve
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Wire Gauge
8 AWG
Label Color
Yellow
Material Series
B-7642
For Print Method
Thermal Transfer
Compatible Mfr Part Number
356126
Label Material
Polyolefin
Labels per Roll
1,000
Recommended Ribbon
356126
Maximum Service Temperature
248 Degrees F
Material Properties
Heat-Shrinkable
Maximum Wire Gauge
4 AWG
Label Media Format
Precut Roll
Minimum Service Temperature
-40 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/8 in, Number of Labels Included 1,000, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.