Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Yellow, Polyolefin, 3/8inW

  • Mfr # HX-375-2-YL

  • Zoro # G5693195


product price: $1,419.99
/ea
Free Shipping & Returns

Key Features

Material
B-7642 PermaSleeve(R) HX Single-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Color
Yellow ( Matte )
Width
2 in
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-375-2-YL
Zoro #
G5693195
UPC #
662820817659
Country of Origin
United States

Dimensions

Width
2 in
Max. Wire Size
0.32 in
Height
5/8 in
Min. Wire Size
0.188 in
Maximum Wire Diameter
0.22 in
Label Height
2 in
Label Width
3/8 in
Minimum Wire Diameter
0.09 in
Core Diameter
3 in

Details

Item
Precut Label Roll
Material
B-7642 PermaSleeve(R) HX Single-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Color
Yellow ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
For Use With
BradyPrinter(TM) PR Plus, Brady BBP(R)72 Double Sided Printer
Shrink Ratio
2:1
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Temp. Range
-40 Degrees to 248 Degrees F
Adhesive
Non-Adhesive
Label Color
Yellow
For Print Method
Thermal Transfer
Product Type
Wire Marking Sleeve
Maximum Service Temperature
248 Degrees F
Recommended Ribbon
R6406
Compatible Mfr Part Number
R6406
Label Material
Polyolefin
Material Series
B-7642
Labels per Row
1
Material Properties
Self-Extinguishing
Double-Sided Printable
No
Minimum Wire Gauge
16 AWG
Labels per Roll
1,000
Label Finish
Matte
Label Media Format
Precut Roll
Minimum Service Temperature
-40 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
8 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/8 in, Number of Labels Included 1,000, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.