Zoro Homepage

Slider Insert, 6 in. H, Text and Symbol

  • Mfr # 140750

  • Zoro # G9400675


product price: $17.99
/ea

Key Features

Legend
Proper Hand Protection is Required for All Tasks Except When Working with Rotating Equipment
Language
English
Material
B-401 Plastic
Legend/Background Color
Blue/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140750
Zoro #
G9400675
UPC #
754473939199
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.059 in

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Proper Hand Protection Is Required For All Tasks Except When Working With Rotating Equipment, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.