Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slider Insert, 6inH, Blck and Yellow/White

  • Mfr # 140765

  • Zoro # G9400781


product price: $17.29
/ea

Key Features

Legend
Be Aware of Moving Equipment
Language
English
Material
B-401 Plastic
Legend/Background Color
Black and Yellow/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140765
Zoro #
G9400781
UPC #
754473939342
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.059 in

Details

Item
Slider Insert
Legend
Be Aware of Moving Equipment
Language
English
Material
B-401 Plastic
Legend/Background Color
Black and Yellow/White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
For Use With
Brady(TM) Sign Slider Boards
Corrosion Resistant
No
Sign Legend
Be Aware Of Moving Equipment
Sign Legend Style
Symbol and Text
Sign Material
Polystyrene
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Write on Surface
No
Printed Language
English
Sign Legend Background Color
White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
Yes
Background Color
White
Sign Format
ANSI/OSHA Format
OSHA Compliant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black, Yellow
Retroreflective Grade
Not Retroreflective
ANSI Compliant
Yes
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Chemical Resistant
Yes

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Be Aware Of Moving Equipment, Sign Legend Background Color White, Sign Legend Text Color Black, Yellow, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.