Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slider Insert, Alum, 23-7/8in W, Blue/White

  • Mfr # 140795

  • Zoro # G9401427


product price: $30.45
/ea

Key Features

Legend
Hard Hats and Safety Glasses with Clear Lenses and Side Shields Must Be Worn At All Times
Language
English
Material
B-555 Aluminum
Legend/Background Color
Blue/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140795
Zoro #
G9401427
UPC #
754473939632
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.035 in

Details

Item
Slider Insert
Legend
Hard Hats and Safety Glasses with Clear Lenses and Side Shields Must Be Worn At All Times
Language
English
Material
B-555 Aluminum
Legend/Background Color
Blue/White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
For Use With
Brady(TM) Sign Slider Boards
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Legend
Hard Hats And Safety Glasses With Clear Lenses And Side Shields Must Be Worn At All Times
Minimum Service Temperature
-40 Degrees F
Retroreflective Grade
Not Retroreflective
Chemical Resistant
Yes
Write on Surface
No
UV Resistant
No
Maximum Service Temperature
230 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Blue
Sign Mounting Style
Mounting Holes
Sign Format
ANSI/OSHA Format
Sign Shape
Horizontal Rectangle
OSHA Compliant
Yes
Abrasion Resistant
Yes
Printed Language
English
Corrosion Resistant
No
Graffiti Resistant
No
Protective Coating
Clear Liquid Laminate
Background Color
White
ANSI Compliant
Yes
Sign Material
Aluminum

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats And Safety Glasses With Clear Lenses And Side Shields Must Be Worn At All Times, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.