Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slider Insert, Alum, Dust Masks Required

  • Mfr # 140822

  • Zoro # G9401585


product price: $32.19
/ea

Key Features

Legend
Dust Masks are Required At All Times
Language
English
Material
B-555 Aluminum
Legend/Background Color
Blue/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140822
Zoro #
G9401585
UPC #
754473939908
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.035 in

Details

Item
Slider Insert
Legend
Dust Masks are Required At All Times
Language
English
Material
B-555 Aluminum
Legend/Background Color
Blue/White
For Use With
Brady(TM) Sign Slider Boards
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend
Dust Masks Are Required At All Times
ANSI Compliant
Yes
Maximum Service Temperature
230 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Corrosion Resistant
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
No
Printed Language
English
Background Color
White
Chemical Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Mounting Holes
OSHA Compliant
Yes
Abrasion Resistant
Yes
Write on Surface
No
Sign Format
ANSI/OSHA Format
Retroreflective Grade
Not Retroreflective
Sign Material
Aluminum
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Blue
UV Resistant
No
Sign Legend Style
Symbol and Text

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Dust Masks Are Required At All Times, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.