Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slider Insert, Alum, No Weapons Allowed

  • Mfr # 140812

  • Zoro # G9402775


product price: $29.19
/ea

Key Features

Legend
No Concealed Weapons Allowed On Company Grounds
Language
English
Material
B-555 Aluminum
Legend/Background Color
Black and Red/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140812
Zoro #
G9402775
UPC #
754473939809
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.035 in

Details

Item
Slider Insert
Legend
No Concealed Weapons Allowed On Company Grounds
Language
English
Material
B-555 Aluminum
Legend/Background Color
Black and Red/White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
For Use With
Brady(TM) Sign Slider Boards
Protective Coating
Clear Liquid Laminate
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
No Concealed Weapons Allowed On Company Grounds
UV Resistant
No
Maximum Service Temperature
230 Degrees F
Sign Legend Background Color
White
OSHA Compliant
Yes
Sign Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Background Color
White
Sign Mounting Style
Mounting Holes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Shape
Horizontal Rectangle
Chemical Resistant
Yes
Sign Format
ANSI/OSHA Format
Abrasion Resistant
Yes
Graffiti Resistant
No
Sign Material
Aluminum
ANSI Compliant
Yes
Corrosion Resistant
No
Retroreflective Grade
Not Retroreflective

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend No Concealed Weapons Allowed On Company Grounds, Sign Legend Background Color White, Sign Legend Text Color Black, Red, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.