Zoro Homepage

Slider Insert, Alum, Segregate Waste, 6in H

  • Mfr # 140792

  • Zoro # G9401393


product price: $30.65
/ea

Key Features

Legend
Segregate Waste and Recycle In Appropriate Containers
Language
English
Material
B-555 Aluminum
Legend/Background Color
Green/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140792
Zoro #
G9401393
UPC #
754473939601
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.035 in

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Segregate Waste And Recycle In Appropriate Containers, Sign Legend Background Color White, Sign Legend Text Color Green, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.