Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slider Insert, B-401 Plastic, 23-7/8 in. W

  • Mfr # 140753

  • Zoro # G9400702


product price: $18.69
/ea

Key Features

Legend
Hard Hats and Safety Glasses with Clear Lenses and Side Shields Must Be Worn At All Times
Language
English
Material
B-401 Plastic
Legend/Background Color
Blue/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140753
Zoro #
G9400702
UPC #
754473939229
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.059 in

Details

Item
Slider Insert
Legend
Hard Hats and Safety Glasses with Clear Lenses and Side Shields Must Be Worn At All Times
Language
English
Material
B-401 Plastic
Legend/Background Color
Blue/White
For Use With
Brady(TM) Sign Slider Boards
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Glow In The Dark
No
Sign Material
Polystyrene
Sign Mounting Style
Mounting Holes
Printed Language
English
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hard Hats And Safety Glasses With Clear Lenses And Side Shields Must Be Worn At All Times
Sign Legend Text Color
Blue
Abrasion Resistant
Yes
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Shape
Horizontal Rectangle
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Write on Surface
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Background Color
White
UV Resistant
No
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Background Color
White
Retroreflective Grade
Not Retroreflective

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats And Safety Glasses With Clear Lenses And Side Shields Must Be Worn At All Times, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.