Zoro Homepage

Slider Insert, B-401 Plastic, Green/White

  • Mfr # 140756

  • Zoro # G9400736


product price: $17.99
/ea

Key Features

Legend
Segregate Waste and Recycle In Appropriate Containers
Language
English
Material
B-401 Plastic
Legend/Background Color
Green/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140756
Zoro #
G9400736
UPC #
754473939250
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.059 in

Details

Item
Slider Insert
Legend
Segregate Waste and Recycle In Appropriate Containers
Language
English
Material
B-401 Plastic
Legend/Background Color
Green/White
For Use With
Brady(TM) Sign Slider Boards
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Printed Language
English
ANSI Compliant
Yes
Maximum Service Temperature
176 Degrees F
Background Color
White
Protective Coating
Clear Liquid Laminate
OSHA Compliant
Yes
Chemical Resistant
Yes
Sign Material
Polystyrene
Sign Format
ANSI/OSHA Format
Abrasion Resistant
Yes
Glow In The Dark
No
UV Resistant
No
Graffiti Resistant
No
Retroreflective Grade
Not Retroreflective
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Shape
Horizontal Rectangle
Sign Legend Text Color
Green
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Legend
Segregate Waste And Recycle In Appropriate Containers
Sign Mounting Style
Mounting Holes

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Segregate Waste And Recycle In Appropriate Containers, Sign Legend Background Color White, Sign Legend Text Color Green, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.