Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slider Insert, Hearing Protection, English

  • Mfr # 140831

  • Zoro # G9401673


product price: $31.25
/ea

Key Features

Legend
Hearing Protection Must Be Worn In This Area
Language
English
Material
B-555 Aluminum
Legend/Background Color
Blue/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140831
Zoro #
G9401673
UPC #
754473939991
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.035 in

Details

Item
Slider Insert
Legend
Hearing Protection Must Be Worn In This Area
Language
English
Material
B-555 Aluminum
Legend/Background Color
Blue/White
For Use With
Brady(TM) Sign Slider Boards
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend
Hearing Protection Must Be Worn In This Area
Background Color
White
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Format
ANSI/OSHA Format
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Abrasion Resistant
Yes
Maximum Service Temperature
230 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
Chemical Resistant
Yes
Corrosion Resistant
No
OSHA Compliant
Yes
Printed Language
English
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
ANSI Compliant
Yes
Sign Mounting Style
Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Write on Surface
No
Sign Legend Text Color
Blue

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.