Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slider Insert, Keep Our Facilty Clean, Eng

  • Mfr # 140809

  • Zoro # G9401497


product price: $31.49
/ea

Key Features

Legend
Help Keep Our Facility Clean
Language
English
Material
B-555 Aluminum
Legend/Background Color
Black and Green/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140809
Zoro #
G9401497
UPC #
754473939779
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.035 in

Details

Item
Slider Insert
Legend
Help Keep Our Facility Clean
Language
English
Material
B-555 Aluminum
Legend/Background Color
Black and Green/White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
For Use With
Brady(TM) Sign Slider Boards
Corrosion Resistant
No
Sign Mounting Style
Mounting Holes
Printed Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Legend
Help Keep Our Facility Clean
Background Color
White
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Shape
Horizontal Rectangle
ANSI Compliant
Yes
Graffiti Resistant
No
Abrasion Resistant
Yes
Retroreflective Grade
Not Retroreflective
Chemical Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Service Temperature
230 Degrees F
Sign Legend Text Color
Black, Green
Sign Material
Aluminum
OSHA Compliant
Yes

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Help Keep Our Facility Clean, Sign Legend Background Color White, Sign Legend Text Color Black, Green, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.