Zoro Homepage

Slider Insert, No Food Allowed, 6 in. H

  • Mfr # 140769

  • Zoro # G9400806


product price: $17.65
/ea

Key Features

Legend
No Food or Beverage Allowed
Language
English
Material
B-401 Plastic
Legend/Background Color
Black and Red/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140769
Zoro #
G9400806
UPC #
754473939380
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.059 in

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend No Food Or Beverage Allowed, Sign Legend Background Color White, Sign Legend Text Color Black, Red, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.