Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slider Insert, No Food Allowed In Area

  • Mfr # 140815

  • Zoro # G9401533


product price: $32.15
/ea

Key Features

Legend
No Food or Beverage Allowed In This Area
Language
English
Material
B-555 Aluminum
Legend/Background Color
Black and Red/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140815
Zoro #
G9401533
UPC #
754473939830
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.035 in

Details

Item
Slider Insert
Legend
No Food or Beverage Allowed In This Area
Language
English
Material
B-555 Aluminum
Legend/Background Color
Black and Red/White
For Use With
Brady(TM) Sign Slider Boards
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Maximum Service Temperature
230 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Mounting Style
Mounting Holes
Sign Legend
No Food Or Beverage Allowed In This Area
Sign Format
ANSI/OSHA Format
UV Resistant
No
ANSI Compliant
Yes
Graffiti Resistant
No
Sign Legend Background Color
White
Printed Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Background Color
White
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Abrasion Resistant
Yes

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend No Food Or Beverage Allowed In This Area, Sign Legend Background Color White, Sign Legend Text Color Black, Red, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.