Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slider Insert, Plstic, Safety Glasses, 6inH

  • Mfr # 140785

  • Zoro # G9400937


product price: $17.99
/ea

Key Features

Legend
Safety Glasses Must Be Worn At All Times
Language
English
Material
B-401 Plastic
Legend/Background Color
Blue/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140785
Zoro #
G9400937
UPC #
754473939533
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.059 in

Details

Item
Slider Insert
Legend
Safety Glasses Must Be Worn At All Times
Language
English
Material
B-401 Plastic
Legend/Background Color
Blue/White
For Use With
Brady(TM) Sign Slider Boards
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Chemical Resistant
Yes
Background Color
White
ANSI Compliant
Yes
Protective Coating
Clear Liquid Laminate
Sign Shape
Horizontal Rectangle
Printed Language
English
Sign Material
Polystyrene
Sign Legend Style
Symbol and Text
Sign Legend Text Color
Blue
Abrasion Resistant
Yes
Sign Mounting Style
Mounting Holes
OSHA Compliant
Yes
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Sign Legend
Safety Glasses Must Be Worn At All Times
Graffiti Resistant
No
Write on Surface
No
Retroreflective Grade
Not Retroreflective
Sign Format
ANSI/OSHA Format
Glow In The Dark
No

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Glasses Must Be Worn At All Times, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.