Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slider Insert, Prsonl Protction, 23-7/8inW

  • Mfr # 140781

  • Zoro # G9400894


product price: $17.19
/ea

Key Features

Legend
Safety Footwear is Required In This Area
Language
English
Material
B-401 Plastic
Legend/Background Color
Blue/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140781
Zoro #
G9400894
UPC #
754473939496
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.059 in

Details

Item
Slider Insert
Legend
Safety Footwear is Required In This Area
Language
English
Material
B-401 Plastic
Legend/Background Color
Blue/White
For Use With
Brady(TM) Sign Slider Boards
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Background Color
White
Protective Coating
Clear Liquid Laminate
OSHA Compliant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Write on Surface
No
Sign Legend Text Color
Blue
Corrosion Resistant
No
Sign Legend
Safety Footwear Is Required In This Area
ANSI Compliant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Shape
Horizontal Rectangle
Sign Material
Polystyrene
Sign Legend Background Color
White
Graffiti Resistant
No
Abrasion Resistant
Yes
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Retroreflective Grade
Not Retroreflective
Sign Mounting Style
Mounting Holes
Chemical Resistant
Yes
Printed Language
English

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Footwear Is Required In This Area, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.