This item is Discontinued.

Brady Sign Slider Insert, 6x23 7/8in, White, Alum 140820

This item is Discontinued.

Brady

Sign Slider Insert, 6x23 7/8in, White, Alum (Discontinued)

Mfr # 140820
Zoro # G9401567
UPC # 754473939885
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140820
Zoro #
G9401567
UPC #
754473939885
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.035 in

Details

Item
Slider Insert
Legend
Respirators are Required At All Times
Language
English
Material
B-555 Aluminum
Legend/Background Color
Blue/White
For Use With
Brady(TM) Sign Slider Boards
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Background Color
White
Sign Material
Aluminum
Corrosion Resistant
No
Sign Mounting Style
Mounting Holes
Write on Surface
No
Maximum Service Temperature
230 Degrees F
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
ANSI Compliant
Yes
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend Text Color
Blue
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
OSHA Compliant
Yes
Printed Language
English
UV Resistant
No
Sign Legend
Respirators Are Required At All Times
Abrasion Resistant
Yes
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Glow In The Dark
No

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Respirators Are Required At All Times, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.