Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slider Insert, Safety Glasses, 23-7/8 in W

  • Mfr # 140786

  • Zoro # G9400946


product price: $18.69
/ea

Key Features

Legend
Safety Glasses Must Be Worn In This Area
Language
English
Material
B-401 Plastic
Legend/Background Color
Blue/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140786
Zoro #
G9400946
UPC #
754473939540
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.059 in

Details

Item
Slider Insert
Legend
Safety Glasses Must Be Worn In This Area
Language
English
Material
B-401 Plastic
Legend/Background Color
Blue/White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
For Use With
Brady(TM) Sign Slider Boards
Corrosion Resistant
No
Sign Mounting Style
Mounting Holes
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
ANSI Compliant
Yes
Background Color
White
Sign Shape
Horizontal Rectangle
Write on Surface
No
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Retroreflective Grade
Not Retroreflective
Sign Legend
Safety Glasses Must Be Worn In This Area
Sign Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Abrasion Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Material
Polystyrene
Chemical Resistant
Yes
Graffiti Resistant
No
Protective Coating
Clear Liquid Laminate
UV Resistant
No

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Glasses Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.