Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slider Insert, Sfety Footwear Requird, Eng

  • Mfr # 140827

  • Zoro # G9401637


product price: $32.19
/ea

Key Features

Legend
Safety Footwear is Required In This Area
Language
English
Material
B-555 Aluminum
Legend/Background Color
Blue/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140827
Zoro #
G9401637
UPC #
754473939953
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.035 in

Details

Item
Slider Insert
Legend
Safety Footwear is Required In This Area
Language
English
Material
B-555 Aluminum
Legend/Background Color
Blue/White
For Use With
Brady(TM) Sign Slider Boards
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Printed Language
English
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
OSHA Compliant
Yes
Write on Surface
No
Sign Shape
Horizontal Rectangle
Abrasion Resistant
Yes
ANSI Compliant
Yes
Corrosion Resistant
No
Background Color
White
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Safety Footwear Is Required In This Area
Chemical Resistant
Yes
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Sign Legend Text Color
Blue
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Maximum Service Temperature
230 Degrees F
Sign Format
ANSI/OSHA Format

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Footwear Is Required In This Area, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.