SLIKSTOPPER PVC Drain Cover, 18in. W x 18in. L

  • Mfr # PVC18

  • Zoro # G516109195


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
Width
18 in
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC18
Zoro #
G516109195
UPC #
662706890011
Country of Origin
United States

Dimensions

Width
18 in
Length
18 in

Details

Color
Yellow
Item
Drain Cover
Material
Vinyl
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)

Description

SlikStopper Drain Covers are constructed of flexible, chemical-resistant PVC that effectively seals drains to prevent spills from flowing into the drainage system. PVC mats seal drains tightly to prevent spills from spreading. Flexible construction allows for easy application and removal. Resists water, oil and most aggressive fluids. Reusable - simply clean with soap and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.