Zoro Homepage

SLIKSTOPPER PVC Drain Cover, 36" W x 36" L

  • Mfr # PVC36

  • Zoro # G5513575


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Length
36 in
Width
36 in
Color
Yellow
Standards
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC36
Zoro #
G5513575
UPC #
662706891506
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
1/2 in
For Max Drain Size
30 in L x 30 in W
Dimensions
36 in L x 36 in W
Maximum Drain Width
30 in
Maximum Drain Length
30 in
Maximum Drain Diameter
30 in

Details

Item
Drain Seal
Material
Vinyl
Color
Yellow
Standards
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
For Drain Shape
Square
Reusable
Yes
Series
Drain Seal
Seal Type
Positive Seal
Tear Resistant
Yes
Shape
Square

Description

Drain Seal, Color Yellow, Diameter Not Applicable, Dimensions 36 in L x 36 in W, For Max Drain Size 30 in L x 30 in W, Length 36 in, Material Vinyl, Reusable Yes, Seal Type Positive Seal, Series Drain Seal, Shape Square, Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2), Tear Resistant Yes, Thickness 1/2 in, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.