Shop BRADY
See all product information
Create Account
Slippery Surface Sign, 14in H x 10in W x 0.035in D, Aluminum
- Mfr # 143632
- Zoro # G622966170
product price:Â
$
31.49
/ea
Key Features
Thickness
0.035 in
Sign Material
Aluminum
Width
10 in
Sign Shape
Vertical Rectangle
Sign Background Color
Black, Yellow on White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 143632
- Zoro #
- G622966170
- UPC #
- 754473955434
- Country of Origin
- United States
Dimensions
- Thickness
- 0.035 in
- Width
- 10 in
Details
- Item
- Sign
- Sign Material
- Aluminum
- Sign Shape
- Vertical Rectangle
- Sign Background Color
- Black, Yellow on White
Description
Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments. Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage. Printed with durable inks and clear-coat protection for fade resistance. Withstands wind, rain, sunlight and high temperatures. Average outdoor durability 5-8 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.