Slow Moving Vehicle Sign, 14 in H, 16 in W, Vinyl, No Text, 57893

  • Mfr # 57893

  • Zoro # G1213263


product price:  $17.79
/ea

Key Features

Header
No Header
Legend
Slow Moving Vehicle Pictogram
Width
16 in
Height
14 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57893
Zoro #
G1213263
UPC #
754473578930
Country of Origin
United States

Dimensions

Width
16 in
Height
14 in

Details

Item
Slow Moving Vehicle Sign
Header
No Header
Legend
Slow Moving Vehicle Pictogram
Sign Material
Vinyl
Printed Language
No Text
Sign Background Color
Red
Glow-in-the-Dark
No
UV Resistant
No
Symbol
Triangle
Sign Legend Color
Orange
Legend Style
Symbol
Sign Legend Text Color
Orange

Description

Slow Moving Vehicle Sign, Height 14 in, Width 16 in, Sign Material Vinyl, Printed Language No Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.